- 800 Series Carts
- 24" [Max] Cylinder Diameter
features
- Designed for larger operations
- Carries a large oxygen and a medium acetylene cylinder easily and efficiently
- 14" semipneumatic wheels will keep you running flat-free, ensuring efficient operations
| Base Plate | 13 x 24 in |
| Acetylene Cylinder (Max) | 130 to 300 ft3 |
| Height | 44 in |
| Oxygen Cylinder (Max) | 250 to 300 ft3 |
| Width | 30 in |
| Cylinder Diam | 23 in [Max] |
| Wheel Type | Semi-Pneumatic |
| Wheel Diameter | 14 in |
| Weight | 48.0 LB |

