- 800 Series Carts
- 24" [Max] Cylinder Diameter
features
- Designed for rough terrain
- Carries large oxygen and acetylene cylinders, securing them with a safety chain
- 10" pneumatic tires, with no-flat additive, allow this cart to carry heavy cylinders over rough ground with ease
| Wheel Type | Pneumatic |
| Cylinder Diam | 24 in [Max] |
| Width | 35 in |
| Base Plate | 13 x 24 in |
| Height | 44 in |
| Oxygen Cylinder (Max) | 250 to 300 ft3 |
| Wheel Diameter | 10 in |
| Acetylene Cylinder (Max) | 130 to 300 ft3 |
| Weight | 46.0 LB |

