- 800 Series Carts
- 24" [Max] Cylinder Diameter
features
- Guaranteed to keep you running flat-free
- Carries a large oxygen and a medium acetylene cylinder easily and efficiently
- Large steel 20" wheels provide an excellent pivot point for controlling large loads
| Oxygen Cylinder (Max) | 250 to 300 ft3 |
| Height | 44 in |
| Wheel Diameter | 20 in |
| Wheel Type | Steel |
| Cylinder Diam | 23 in [Max] |
| Acetylene Cylinder (Max) | 130 to 300 ft3 |
| Base Plate | 13 x 24 in |
| Width | 33 in |
| Weight | 68.0 LB |

