Skip to content Skip to navigation menu
Saf-T-Cart339-900-10-8

339-900-10-8

900 Series Carts
Item #101565011
  • 900 Series Carts
  • 8 1/4" [Max] Cylinder Diameter
Saf-T-Cart339-900-10-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 900 Series Carts
  • 8 1/4" [Max] Cylinder Diameter

features

  • Light to medium duty carts
  • Available with different wheels and an optional tool tray
  • The "S" represents steel ball bearing and semipneumatic wheels
Wheel Diameter 8 in
Wheel Type Semi-Pneumatic, Plastic
Cylinder Diam 8 1/4 in [Max]
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison