Skip to content Skip to navigation menu
Saf-T-Cart339-900-10-8LB

339-900-10-8LB

900 Series Carts
Item #101563271
  • 900 Series Carts
  • 8 1/4" [Max] Cylinder Diameter
Saf-T-Cart339-900-10-8LB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 900 Series Carts
  • 8 1/4" [Max] Cylinder Diameter

features

  • Light to medium duty carts
  • Available with different wheels and an optional tool tray
  • The "S" represents steel ball bearing and semipneumatic wheels
  • Lower belly band
Wheel Type Semi-Pneumatic, Plastic
Cylinder Diam 8 1/4 in [Max]
Wheel Diameter 8 in
Weight 12.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison