Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Saf-T-Cart339-900-60-20

339-900-60-20

900 Series Carts
Item #104837575
  • 900 Series Carts
  • 21" [Max] Cylinder Diameter
Saf-T-Cart339-900-60-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 900 Series Carts
  • 21" [Max] Cylinder Diameter

features

  • Light to medium duty carts
  • Available with different wheels and an optional tool tray
  • The "S" represents steel ball bearing and semipneumatic wheels
Cylinder Diam 21 in [Max]
Wheel Diameter 20 in
Wheel Type Steel
Weight 46.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison