- Fold-A-Way Carts
- 15" [Max] Cylinder Diameter
features
- Requires only one bolt on each side of floor plate to assemble and secure entire frame
- With a simple flip of the floor plate the foldaway sits up-right
- Place axle and wheels on cart and in no time your cart is assembled and ready for use
| Wheel Type | Semi-Pneumatic, Plastic |
| Cylinder Diam | 15 in [Max] |
| Wheel Diameter | 6 in |
| Weight | 14.0 LB |

