Skip to content Skip to navigation menu
Saf-T-Cart339-951-10

339-951-10

900 Series Carts
Item #104810118
  • 900 Series Carts
  • 19 1/2" [Max] Cylinder Diameter
Saf-T-Cart339-951-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 900 Series Carts
  • 19 1/2" [Max] Cylinder Diameter

features

  • Light to medium duty carts
  • Available with different wheels and an optional tool tray
  • The "S" represents steel ball bearing and semipneumatic wheels
Wheel Diameter 10 in
Cylinder Diam 19 1/2 in [Max]
Wheel Type Semi-Pneumatic
Weight 40.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison