Skip to content Skip to navigation menu
Saf-T-Cart339-EZ-LOAD-4L

339-EZ-LOAD-4L

Industrial Series Carts
Item #104814191
  • Industrial Series Carts
Saf-T-Cart339-EZ-LOAD-4L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Series Carts

features

  • The 780-10 is designed to hold two large hi-pressure cylinders and is built for abuse
  • This cart is excellent for use on docks and delivery trucks
  • The 780-10 can also be used as a two-wheeler for delivery of hard goods (electrodes, etc.)
  • The LCT-12-6 is a new design with spring load hanger
  • This cart is the same width as the cylinder for easy maneuverability through doorways and truck isles
  • It has 12" pneumatic front wheels and 6" rubber coated steel casters in the rear
  • The 730-12 and the 730-12F are multi-purpose carts designed specifically for the welding distributor
  • These carts will accommodate one liquid cylinder and two hi-pressure cylinders
  • The 730-12 has a fixed rear caster where the 730-12F has a folding rear caster for easy storage on a route truck
Wheel Type Phenolic
Wheel Diameter 10 in
Weight 70.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison