- Running Gear Series Carts
- 8 1/4" [Max] Cylinder Diameter
features
- Designed to carry a variety of mini migs, inverters and plasma machines
| Caster Dia. | 3 in |
| Wheel Diameter | 8 in |
| Cylinder Diam | 8 1/4 in [Max] |
| Caster Width | 3/4 in |
| Wheel Type | Polyolefin |
| Weight | 35.0 LB |

