Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Saf-T-Cart339-MDE-12HD

339-MDE-12HD

Medical Series Carts
Item #104837576
  • Medical Series Carts
  • Polyurethane Wheel Type
Saf-T-Cart339-MDE-12HD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medical Series Carts
  • Polyurethane Wheel Type

features

  • Made for easy maneuverability
  • All constructed of tubular steel
Caster Dia. 4 in
Wheel Type Polyurethane
Caster Width 4 in
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison