Skip to content Skip to navigation menu
Saf-T-Cart339-MDE-24

339-MDE-24

Medical Series Carts
Item #101564348
  • Medical Series Carts
  • Polyurethane Wheel Type
Saf-T-Cart339-MDE-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medical Series Carts
  • Polyurethane Wheel Type

features

  • Made for easy maneuverability
  • All constructed of tubular steel
Wheel Type Polyurethane
Caster Width 2 in
Caster Dia. 4 in
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison