- Medical Series Carts
- Polyurethane Wheel Type
features
- Made for easy maneuverability
- All constructed of tubular steel
| Caster Dia. | 4 in |
| Wheel Type | Polyurethane |
| Caster Width | 2 in |
| Weight | 87.0 LB |
| Caster Dia. | 4 in |
| Wheel Type | Polyurethane |
| Caster Width | 2 in |
| Weight | 87.0 LB |