Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Saf-T-Cart339-MDE-8P

339-MDE-8P

Medical Series Carts
Item #104810747
  • Medical Series Carts
  • Semi-Pneumatic, Plastic Wheel Type
Saf-T-Cart339-MDE-8P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medical Series Carts
  • Semi-Pneumatic, Plastic Wheel Type

features

  • Made for easy maneuverability
  • All constructed of tubular steel
Wheel Type Semi-Pneumatic, Plastic
Wheel Diameter 8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison