- Running Gear Series Carts
- 9 1/2" [Max] Cylinder Diameter
features
- Designed to carry a variety of mini migs, inverters and plasma machines
- Larger version designed to carry the Miller Econo Tig* and the Lincoln Squarewave 175* along with other machines
| Wheel Diameter | 10 in |
| Caster Width | 1 in |
| Cylinder Diam | 9 1/2 in [Max] |
| Wheel Type | Polyolefin |
| Caster Dia. | 4 in |
| Weight | 83.0 LB |

