- Running Gear Series Carts
- 9 1/2" [Max] Cylinder Diameter
features
- Designed to carry a variety of mini migs, inverters and plasma machines
| Caster Width | 3/4 in |
| Wheel Type | Polyolefin |
| Cylinder Diam | 9 1/2 in [Max] |
| Caster Dia. | 3 in |
| Wheel Diameter | 8 in |
| Weight | 40.0 LB |

