- Storage Series
- Green
| Height | 74 in |
| Depth | 50 in |
| No. of Doors | 1 |
| Color | Green |
| Material | Metal |
| Cage Material | Wire Mesh |
| Capacity | (20) Hi-Pressure Cylinders |
| Weight | 0.0 LB |
| Height | 74 in |
| Depth | 50 in |
| No. of Doors | 1 |
| Color | Green |
| Material | Metal |
| Cage Material | Wire Mesh |
| Capacity | (20) Hi-Pressure Cylinders |
| Weight | 0.0 LB |