- Storage Series
- Green
| Material | Metal |
| Height | 83 1/2 in |
| Capacity | (9) Hi-Pressure Cylinders |
| Color | Green |
| Depth | 32 in |
| No. of Doors | 1 |
| Cage Material | Wire Mesh |
| Weight | 409.0 LB |
| Material | Metal |
| Height | 83 1/2 in |
| Capacity | (9) Hi-Pressure Cylinders |
| Color | Green |
| Depth | 32 in |
| No. of Doors | 1 |
| Cage Material | Wire Mesh |
| Weight | 409.0 LB |