- 230 Volt Three Phase Input, 240 Volt DC Armature Voltage, Chassis
| Reversing Capability | Yes |
| Armature Output Current | 68 A |
| Armature Voltage | 240 VDC |
| Maximum HP @ Voltage | 20 hp @ 230 V |
| Phase | Three Phase |
| Enclosure | Chassis |
| Input Voltage | 230 |
| Control Type | Regenerative |
| Horsepower Rating | 20 hp |
| Series | DC12 |
| Analog/Digital | Analog |
| Braking Capability | Yes |
| Weight | 125.0 LB |

