- 40 Amp
- NEMA 4 Enclosure
- Analog
- 200, 460, 575 Voltage
- 7 1/2 hp Horsepower @ 230 VAC
| Phase | Three Phase |
| Voltage Rating | 460, 575, 200 |
| Analog/Digital | Analog |
| Control Type | Combination Starter with Circuit Breaker |
| Full Load Amps | 40 A |
| Enclosure | NEMA 4 |
| Depth | 9 in |
| Amp Size | 40 A |
| Maximum HP @ Voltage | 7 1/2 hp @ 208 V, 7 1/2 hp @ 230 V, 15 hp @ 460 V, 20 hp @ 575 V |
| Weight | 105.0 LB |

