- 240 Amp
- NEMA 1 Enclosure
- Analog
- 200, 230, 460, 575 Voltage
- 100 hp Horsepower @ 230 VAC
| Amp Size | 240 A |
| Analog/Digital | Analog |
| Depth | 16 in |
| Phase | Three Phase |
| Full Load Amps | 240 A |
| Enclosure | NEMA 1 |
| Voltage Rating | 460, 575, 230, 200 |
| Maximum HP @ Voltage | 75 hp @ 208 V, 100 hp @ 230 V, 200 hp @ 460 V, 250 hp @ 575 V |
| Control Type | Non-Combination Starter |
| Weight | 229.0 LB |

