- 80 Amp
- NEMA 1 Enclosure
- Analog
- 200, 230, 460, 575 Voltage
- 30 hp Horsepower @ 230 VAC
| Depth | 12 in |
| Enclosure | NEMA 1 |
| Maximum HP @ Voltage | 25 hp @ 208 V, 30 hp @ 230 V, 60 hp @ 460 V, 75 hp @ 575 V |
| Control Type | Non-Combination Starter |
| Amp Size | 80 A |
| Analog/Digital | Analog |
| Voltage Rating | 460, 575, 230, 200 |
| Phase | Three Phase |
| Full Load Amps | 80 A |
| Weight | 102.0 LB |

