- 2 HP
- 460 Volt
- Three Phase
- Constant Torque
- Vector Duty
description
- The CV 10 is designed for general-purpose, constant-torque applications up to 15 hp. Ideal for operating a conveyor belt, hoist, trolley, elevator, mixers, etc. Built-in features such as speed search, automatic restart, and PLC function make the CV10 an ideal drive.
applications
- Drag chain conveyors
- Transfer conveyors
- Shaker tables
- Mixers
- High speed lathe
features
- 650 Hz maximum output frequency
- Heavy-duty rated (150% O/L for 1 min)
- -10 °C to 50 °C (14 °F to 122 °F)
- PLC smart relay built-in
- Motor auto tuning for optimum performance
- PID function (sleep function, feedback loss detection)
- Din rail mounting
compliances
- 0
options
- NEMA 1 kit (contact your local Applied Service Center)
- Saflink software
- Communications options
| Output Current - Constant Torque | 3.8 A |
| Inverter or Vector Duty | Vector Duty |
| Horsepower Variable Torque | N/A |
| Horsepower Constant Torque | 2 hp |
| Enclosure | Chassis |
| Washdown Duty | No |
| Input Voltage | 460 |
| Phase | Three Phase |
| Load Type | Constant Torque |
| Depth | 5.79 in |
| Weight | 2.65 LB |

