- 3 hp
- Chassis Enclosure
- 230 Input Voltage
- Vector Duty
description
- The PC10 has the latest in IGBT technology and dynamic torque vector control. Performance, connectivity, size, and cost of ownership all factor into the buying decision.
applications
- Drag chain conveyors
- Feeders
- Shaker tables
- Mixers
features
- Dynamic torque vector control
- 200% starting torque
- Motor auto tuning for optimum performance
- Soft switching technology for longer distances between drive and motor
- Programmable I/O
- Maximum frequency 400 Hz
- 50 °C (122 °F) ambient rating
compliances
- 0
options
- NEMA1 kit (Contact your local Applied Service Center)
- Saflink software
- Communications options
| Phase | Three Phase |
| Input Voltage | 230 |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 3 hp |
| Output Current - Constant Torque | 10 A |
| Output Current - Variable Torque | 10 A |
| Depth | 5.91 in |
| Horsepower Constant Torque | 3 hp |
| Washdown Duty | No |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | Chassis |
| Weight | 2.9 LB |

