- 7 1/2 hp
- Chassis Enclosure
- 460 Input Voltage
- Vector Duty
description
- The PC10 has the latest in IGBT technology and dynamic torque vector control. Performance, connectivity, size, and cost of ownership all factor into the buying decision.
applications
- Drag chain conveyors
- Feeders
- Shaker tables
- Mixers
features
- Dynamic torque vector control
- 200% starting torque
- Motor auto tuning for optimum performance
- Soft switching technology for longer distances between drive and motor
- Programmable I/O
- Maximum frequency 400 Hz
- 50 °C (122 °F) ambient rating
compliances
- 0
options
- NEMA1 kit (Contact your local Applied Service Center)
- Saflink software
- Communications options
| Enclosure | Chassis |
| Phase | Three Phase |
| Inverter or Vector Duty | Vector Duty |
| Horsepower Constant Torque | 7 1/2 hp |
| Input Voltage | 460 |
| Washdown Duty | No |
| Output Current - Constant Torque | 12 A |
| Depth | 6.22 in |
| Output Current - Variable Torque | 12 A |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 7 hp |
| Weight | 9.9 LB |

