- 1 hp
- Chassis Enclosure
- 115 Input Voltage
- Inverter Duty
description
- The S10 product line is designed to supply the micro AC drive market with single or three phase input with a low-cost, highly reliable product.
applications
- Blowers
- Conveyors
- Fans
features
- V/Hz PWM control
- No derate for single phase input (115V or 230V)
- Programmable I/O
- Adjustable torque boost
- Alarm history stores last three alarms
- Maximum frequency 200 Hz
- 50 °C (122 °F) ambient rating
compliances
- 0
options
- Din rail mounting
- Dynamic braking on selected units
| Output Current - Variable Torque | 4.2 A |
| Phase | Single Phase |
| Horsepower Constant Torque | 1 hp |
| Input Voltage | 115 |
| Inverter or Vector Duty | Inverter Duty |
| Depth | 4.65 in |
| Enclosure | Chassis |
| Horsepower Variable Torque | 1 hp |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Output Current - Constant Torque | 4.2 A |
| Weight | 2.3 LB |

