- 0.155 in Chrome Steel Ball
| Ball Dia. | 0.155 in |
| Grade | N/A |
| Sphericity | N/A |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | N/A |
| Weight | 0.0 LB |
| Ball Dia. | 0.155 in |
| Grade | N/A |
| Sphericity | N/A |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | N/A |
| Weight | 0.0 LB |