- 0.501" Chrome Steel Ball
- Special Made to Order
| Sphericity | N/A |
| Grade | N/A |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | N/A |
| Ball Dia. | 0.501 in |
| Weight | 0.0 LB |
| Sphericity | N/A |
| Grade | N/A |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | N/A |
| Ball Dia. | 0.501 in |
| Weight | 0.0 LB |