- 1/2" Stainless Steel 440 Ball
- Grade 200
| Ball Material | Stainless Steel 440 |
| Ball Dia. | 1/2 in |
| Ball Dia.Tolerance | ±0.0010 |
| Grade | Grade 200 |
| Sphericity | 0.0002 in |
| Weight | 0.0 LB |
| Ball Material | Stainless Steel 440 |
| Ball Dia. | 1/2 in |
| Ball Dia.Tolerance | ±0.0010 |
| Grade | Grade 200 |
| Sphericity | 0.0002 in |
| Weight | 0.0 LB |