- 1 3/4 in Stainless Steel 440 Ball
- Diameter Tolerance is ±0.0002
| Ball Dia.Tolerance | ±0.0002 |
| Ball Dia. | 1 3/4 in |
| Sphericity | 5e-005 in |
| Grade | Grade 50 |
| Ball Material | Stainless Steel 440 |
| Weight | 0.0 LB |
| Ball Dia.Tolerance | ±0.0002 |
| Ball Dia. | 1 3/4 in |
| Sphericity | 5e-005 in |
| Grade | Grade 50 |
| Ball Material | Stainless Steel 440 |
| Weight | 0.0 LB |