- 1 5/8 in Chrome Steel Ball
- Diameter Tolerance is ±0.0002
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0002 |
| Sphericity | 5e-005 in |
| Ball Dia. | 1 5/8 in |
| Grade | Grade 50 |
| Weight | 0.633 LB |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0002 |
| Sphericity | 5e-005 in |
| Ball Dia. | 1 5/8 in |
| Grade | Grade 50 |
| Weight | 0.633 LB |