- 17/64 in Chrome Steel Ball
- Diameter Tolerance is ±0.0010
| Ball Dia.Tolerance | ±0.0010 |
| Grade | Grade 200 |
| Sphericity | 0.0002 in |
| Ball Dia. | 17/64 in |
| Ball Material | Chrome Steel |
| Weight | 0.0 LB |
| Ball Dia.Tolerance | ±0.0010 |
| Grade | Grade 200 |
| Sphericity | 0.0002 in |
| Ball Dia. | 17/64 in |
| Ball Material | Chrome Steel |
| Weight | 0.0 LB |