- 3/16" Nylon Ball
- Low Precision
| Ball Material | Nylon |
| Ball Dia.Tolerance | N/A |
| Ball Dia. | 3/16 in |
| Sphericity | N/A |
| Grade | Low Precision |
| Weight | 0.0 LB |
| Ball Material | Nylon |
| Ball Dia.Tolerance | N/A |
| Ball Dia. | 3/16 in |
| Sphericity | N/A |
| Grade | Low Precision |
| Weight | 0.0 LB |