- 3/16 in Stainless Steel 316 Ball
- Diameter Tolerance is ±0.0005
| Ball Dia. | 3/16 in |
| Sphericity | 0.0001 in |
| Grade | Grade 100 |
| Ball Dia.Tolerance | ±0.0005 |
| Ball Material | Stainless Steel 316 |
| Weight | 0.0 LB |
| Ball Dia. | 3/16 in |
| Sphericity | 0.0001 in |
| Grade | Grade 100 |
| Ball Dia.Tolerance | ±0.0005 |
| Ball Material | Stainless Steel 316 |
| Weight | 0.0 LB |