- 3/32 in Chrome Steel Ball
- Diameter Tolerance is ±0.00005
| Ball Material | Chrome Steel |
| Sphericity | 5e-006 in |
| Ball Dia. | 3/32 in |
| Ball Dia.Tolerance | ±0.00005 |
| Grade | Grade 5 |
| Weight | 0.0 LB |
| Ball Material | Chrome Steel |
| Sphericity | 5e-006 in |
| Ball Dia. | 3/32 in |
| Ball Dia.Tolerance | ±0.00005 |
| Grade | Grade 5 |
| Weight | 0.0 LB |