- 3/8" Mini Pack
- Stainless Steel
- 45 Pieces per Pack
| Sphericity | 2.4e-005 in |
| Ball Dia. | 3/8 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Pack Size | Small |
| Ball Material | Stainless Steel 440 |
| Grade | Grade 100 |
| Weight | 0.0 LB |
| Sphericity | 2.4e-005 in |
| Ball Dia. | 3/8 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Pack Size | Small |
| Ball Material | Stainless Steel 440 |
| Grade | Grade 100 |
| Weight | 0.0 LB |