- 5/8 in Chrome Steel Ball
- Diameter Tolerance is ±0.0002
| Grade | Grade 48 |
| Ball Dia.Tolerance | ±0.0002 |
| Ball Material | Chrome Steel |
| Ball Dia. | 5/8 in |
| Sphericity | 4.8e-005 in |
| Weight | 0.0 LB |
| Grade | Grade 48 |
| Ball Dia.Tolerance | ±0.0002 |
| Ball Material | Chrome Steel |
| Ball Dia. | 5/8 in |
| Sphericity | 4.8e-005 in |
| Weight | 0.0 LB |