- 7/64 in Chrome Steel Ball
- Diameter Tolerance is ±0.0001
| Sphericity | 2.5e-005 in |
| Grade | Grade 25 |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 7/64 in |
| Weight | 0.0 LB |
| Sphericity | 2.5e-005 in |
| Grade | Grade 25 |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 7/64 in |
| Weight | 0.0 LB |