- Sash Cord
- 9/32" Diameter
- 100 ft Long
| Load Capacity [Max] | 1425 lbs |
| Core Material | Nylon |
| Resistance | Chemical, Weather, Heat |
| Material | Cotton |
| Type | Solid Braided Cord |
| Length | 100 ft |
| Dia. | 0.28125 in |
| Working Load Limit | 214 lb |
| Color | White |
| Size Group | 9 |
| Packing Type | Hank |
| Weight | 2.42 LB |

