- Sash Cord
- 5/16" Diameter
- 1,200 ft Long
| Dia. | 0.3125 in |
| Working Load Limit | 240 lb |
| Resistance | Chemical, Weather, Heat |
| Length | 1,200 ft |
| Core Material | Nylon |
| Packing Type | Spool |
| Color | White |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 1600 lbs |
| Material | Cotton |
| Size Group | 10 |
| Weight | 36.0 LB |

