- Sash Cord
- 3/8" Diameter
- 1,200 ft Long
| Resistance | Chemical, Weather, Heat |
| Load Capacity [Max] | 2000 lbs |
| Length | 1,200 ft |
| Packing Type | Spool |
| Dia. | 0.375 in |
| Core Material | Nylon |
| Working Load Limit | 300 lb |
| Type | Solid Braided Cord |
| Size Group | 12 |
| Color | White |
| Material | Cotton |
| Weight | 48.0 LB |

