- Sash Cord
- 7/16" Diameter
- 100 ft Long
| Load Capacity [Max] | 3100 lbs |
| Core Material | Nylon |
| Resistance | Chemical, Weather, Heat |
| Packing Type | Hank |
| Size Group | 14 |
| Length | 100 ft |
| Color | White |
| Working Load Limit | 465 lb |
| Dia. | 0.4375 in |
| Type | Solid Braided Cord |
| Material | Cotton |
| Weight | 5.33 LB |

