- Sash Cord
- 1/2" Diameter
- 100 ft Long
| Load Capacity [Max] | 3600 lbs |
| Core Material | Nylon |
| Packing Type | Hank |
| Resistance | Chemical, Weather, Heat |
| Length | 100 ft |
| Size Group | 16 |
| Type | Solid Braided Cord |
| Dia. | 0.5 in |
| Material | Cotton |
| Color | White |
| Working Load Limit | 540 lb |
| Weight | 7.0 LB |

