- Sash Cord
- 7/32" Diameter
- 100 ft Long
| Dia. | 0.21875 in |
| Length | 100 ft |
| Color | White |
| Core Material | Synthetic |
| Load Capacity [Max] | 625 lbs |
| Resistance | Rot, Mildew, Wear |
| Size Group | 7 |
| Material | Cotton |
| Type | Solid Braided Cord |
| Packing Type | Hank |
| Working Load Limit | 94 lb |
| Weight | 1.5 LB |

