- Sash Cord
- 5/16" Diameter
- 100 ft Long
| Length | 100 ft |
| Material | Cotton |
| Type | Solid Braided Cord |
| Dia. | 0.3125 in |
| Resistance | Rot, Mildew, Wear |
| Working Load Limit | 203 lb |
| Size Group | 10 |
| Load Capacity [Max] | 1350 lbs |
| Color | White |
| Core Material | Synthetic |
| Packing Type | Hank |
| Weight | 2.92 LB |

