- Sash Cord
- 1/2" Diameter
- 100 ft Long
| Core Material | Synthetic |
| Load Capacity [Max] | 3100 lbs |
| Material | Cotton |
| Color | White |
| Resistance | Rot, Mildew, Wear |
| Packing Type | Hank |
| Length | 100 ft |
| Dia. | 0.5 in |
| Size Group | 16 |
| Working Load Limit | 465 lb |
| Type | Solid Braided Cord |
| Weight | 7.33 LB |

