- Sash Cord
- 3/16" Diameter
- 100 ft Long
| Load Capacity [Max] | 400 lbs |
| Length | 100 ft |
| Core Material | Synthetic |
| Resistance | Weather |
| Color | White |
| Dia. | 0.1875 in |
| Type | Solid Braided Cord |
| Working Load Limit | 60 lb |
| Size Group | 6 |
| Material | Cotton |
| Packing Type | Hank |
| Weight | 1.08 LB |

