- Sash Cord
- 1/4" Diameter
- 100 ft Long
| Size Group | 8 |
| Length | 100 ft |
| Load Capacity [Max] | 575 lbs |
| Color | White |
| Dia. | 0.25 in |
| Type | Solid Braided Cord |
| Packing Type | Hank |
| Core Material | Synthetic |
| Resistance | Weather |
| Working Load Limit | 86 lb |
| Material | Cotton |
| Weight | 1.75 LB |

