- Sash Cord
- 3/16" Diameter
- 100 ft Long
| Type | Solid Braided Cord |
| Packing Type | Hank |
| Color | White |
| Material | Cotton |
| Core Material | Cotton |
| Size Group | 6 |
| Working Load Limit | 28 lb |
| Dia. | 0.1875 in |
| Load Capacity [Max] | 185 lbs |
| Length | 100 ft |
| Weight | 1.5 LB |
| Type | Solid Braided Cord |
| Packing Type | Hank |
| Color | White |
| Material | Cotton |
| Core Material | Cotton |
| Size Group | 6 |
| Working Load Limit | 28 lb |
| Dia. | 0.1875 in |
| Load Capacity [Max] | 185 lbs |
| Length | 100 ft |
| Weight | 1.5 LB |