- Sash Cord
- 3/16" Diameter
- 1,200 ft Long
| Load Capacity [Max] | 185 lbs |
| Material | Cotton |
| Type | Solid Braided Cord |
| Length | 1,200 ft |
| Size Group | 6 |
| Working Load Limit | 28 lb |
| Color | White |
| Dia. | 0.1875 in |
| Core Material | Cotton |
| Packing Type | Spool |
| Weight | 12.0 LB |
| Load Capacity [Max] | 185 lbs |
| Material | Cotton |
| Type | Solid Braided Cord |
| Length | 1,200 ft |
| Size Group | 6 |
| Working Load Limit | 28 lb |
| Color | White |
| Dia. | 0.1875 in |
| Core Material | Cotton |
| Packing Type | Spool |
| Weight | 12.0 LB |